Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HMTA020-28U160SBPN3

HMTA020-28U160SBPN3

TSUBAKI HMTA020-28U160SBPN3

Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA020-28U160SBPN3

BDI #

23945200

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
160:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
0.2KW
Nominal Max Output RPM
11.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.3
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
3332N
Base Included
No
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series
Base to Center of Input Shaft
2.638 Inch | 67 Millimeter
Output Shaft Diameter
1.102 Inch | 28 Millimeter
Overall Length
13.189 Inch | 335 Millimeter
Output Shaft Length
1.654 Inch | 42 Millimeter
Center Distance
0.394 Inch | 10 Millimeter
Overall Height
5.512 Inch | 140 Millimeter
Base to Center of Output Shaft
3.031 Inch | 77 Millimeter
Nominal Center Distance
0.394 Inch | 10 Millimeter
Overall Width
8.031 Inch | 204 Millimeter