Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2517-40MM

1210-28MM

1210 28MM ; POR BUSHING

Bushing, Shaft; 28MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Yes Keyway; Taper Lock Bushing

Part #

1210-28MM

BDI #

928088

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 28MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Yes Keyway; Taper Lock Bushing
Bore
1.102 Inch | 28 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter