Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1108 X 1-KW

3030 2-1/16

3030 2-1/16 TAPER LOCK BUSHING ; W/KEYWAY

2-1/16" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing

Part #

3030-2A

BDI #

22373665

PRICE
$ 119.62 / each
$ 251.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.44
UNSPSC
31171605
EAN
0097039389206
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3030-2A
Weight / LBS
7.6
Long Description
2-1/16" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter