Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80B46F X 1-3/4

80B46F X 1-3/4

H80B46F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 15-7/32" Outside Diameter; 14.654" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

80B46F-1L

BDI #

916038

PRICE
$ 306.82 / each
$ 644.15 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
14.0
UNSPSC
31171901
EAN
0097039342607
Chain Size
80
Number of Teeth
46
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
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
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 15-7/32" Outside Diameter; 14.654" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
15.219 Inch | 386.563 Millimeter
Pitch Diameter
14.654 Inch | 372.2 Millimeter