Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHS 12B-1TB70

PHS 08B-1TBH28

PHS 08B-1TBH28 SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 08B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 120.345MM Outside Diameter; 113.43MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

PHS 08B-1TBH28

BDI #

1285215

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
UNSPSC
31171901
EAN
7316574338863
Chain Size
08B-1
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
3.59353
Long Description
Roller Chain Sprocket; 08B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 120.345MM Outside Diameter; 113.43MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
4.466 Inch | 113.43 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.738 Inch | 120.345 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter