Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D200B15H

PHS 20B-2BH17

PHS 20B-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 20B-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 188.874MM Outside Diameter; 172.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 20B-2BH17

BDI #

1286815

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.284
UNSPSC
31171901
EAN
7316572860977
Chain Size
20B-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
80
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
23.01626
Long Description
Roller Chain Sprocket; 20B-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 188.874MM Outside Diameter; 172.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.803 Inch | 172.79 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.436 Inch | 188.874 Millimeter