Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

488MT50AF-L510F1H

488MT50AF-L510F1H

488MT50AF L510F1H ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 48 Teeth; 60.325MM Face Width; Locking Sleeve; 120.853MM Outside Diameter; 122.225MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

488MT50AF-L510F1H

BDI #

926326

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223737986
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
48
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
12
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 48 Teeth; 60.325MM Face Width; Locking Sleeve; 120.853MM Outside Diameter; 122.225MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.758 Inch | 120.853 Millimeter