Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

605MT25AF

605MT25AF

605MT25AF ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 60 Teeth; 30.963MM Face Width; Rough Bore; 94.361MM Outside Diameter; 95.504MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

605MT25AF

BDI #

926857

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223724870
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
3.7
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 60 Teeth; 30.963MM Face Width; Rough Bore; 94.361MM Outside Diameter; 95.504MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Face Width
1.219 Inch | 30.963 Millimeter
Pitch Diameter
3.76 Inch | 95.504 Millimeter
Outside Diameter
3.715 Inch | 94.361 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter