Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR8022K

CR4016K

4016 COUPLING COVER ; POR 4016 COUPLING COVER

Chain Coupling Cover; Die-Cast Aluminum; 92MM Outside Diameter; 75MM Width; 4016 Coupling Size; 200 RPM Maximum Speed

Part #

CR4016K

BDI #

1405852

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.409
UNSPSC
31163000
Coupling Type
Chain Coupling
Component
Cover
Material
Die-Cast Aluminum
Coupling Size or Series
4016
Maximum Speed RPM
200
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Metric
Category - BDI
Couplings Chain Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.90389
Long Description
Chain Coupling Cover; Die-Cast Aluminum; 92MM Outside Diameter; 75MM Width; 4016 Coupling Size; 200 RPM Maximum Speed
Width
1.772 Inch | 45 Millimeter
Outside Diameter
3.622 Inch | 92 Millimeter