Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR5014K

CR5014K

5014 COUPLING COVER ; POR

Chain Coupling Cover; Die-Cast Aluminum; 101MM Outside Diameter; 2-3/8" Width; 5014 Coupling Size; 150 RPM Maximum Speed

Part #

CR5014K

BDI #

20422811

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31163000
Coupling Type
Chain Coupling
Component
Cover
Material
Die-Cast Aluminum
Coupling Size or Series
5014
Maximum Speed RPM
150
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Metric
Category - BDI
Couplings Chain Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.10231
Long Description
Chain Coupling Cover; Die-Cast Aluminum; 101MM Outside Diameter; 2-3/8" Width; 5014 Coupling Size; 150 RPM Maximum Speed
Outside Diameter
3.976 Inch | 101 Millimeter
Width
3.346 Inch | 85 Millimeter