Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AL15-A 32MM

AD10-A 22MM

AD10A 22MM ; POR

Disc Coupling; Hub; 22MM Bore; 52.324MM Hub Diameter; Finished; 81.026MM Outside Diameter; 29.972MM Length Thru Bore; 10 Coupling; Clamp Mount

Part #

AD10A22MM

BDI #

985353

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672892131
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
10
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
7500
Torque
800In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands - With Collar
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 22MM Bore; 52.324MM Hub Diameter; Finished; 81.026MM Outside Diameter; 29.972MM Length Thru Bore; 10 Coupling; Clamp Mount
Outside Diameter
3.19 Inch | 81.026 Millimeter
Flange Outside Diameter
3.19 Inch | 81.026 Millimeter
Bore
0.866 Inch | 22 Millimeter
Hub Diameter
2.06 Inch | 52.324 Millimeter
Length Thru Bore
1.18 Inch | 29.972 Millimeter
Max Bore
0 Inch | 0 Millimeter