Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ES 055 HUB

ES 055 HUB

MAYR POWER TRANS. ES 055 HUB

Hub, Elastomeric Coupling; 120MM Outside Diameter; 120MM Hub Diameter; Shaft; Minimum Plain Bore; 65MM Length Thru Bore; ES55 Size or Series; No Bushing; No Keyway; Steel Material; 5000 Maximum Speed;

Part #

ES 055 HUB

BDI #

20060362

QTY

Manufacturer Name
MAYR POWER TRANSMISSION PROD.
Minimum Buy Quantity
N/A
Weight / Kilogram
6.06
UNSPSC
31163012
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
ES55
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
5000
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.mayr.com
Weight / LBS
9.11832
Long Description
Hub, Elastomeric Coupling; 120MM Outside Diameter; 120MM Hub Diameter; Shaft; Minimum Plain Bore; 65MM Length Thru Bore; ES55 Size or Series; No Bushing; No Keyway; Steel Material; 5000 Maximum Speed;
Outside Diameter
4.724 Inch | 120 Millimeter
Bore Range
0.787 To 2.756 Inch | 20 To 70 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Hub Diameter
4.724 Inch | 120 Millimeter