Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L110 1-3/16

L090 7/16

L0907/16 JAW COUPLING HUB

Jaw Coupling Hub; 7/16" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 0.81" Length Thru Bore; L090 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque

Part #

L0907/16

BDI #

986929

PRICE
$ 20.84 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.285
EAN
0698672110419
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Powdered Metal
Maximum Speed RPM
9000
Torque
Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.tbwoods.com
Long Description
Jaw Coupling Hub; 7/16" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 0.81" Length Thru Bore; L090 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Length Thru Bore
0.81 Inch | 20.574 Millimeter
Hub Diameter
2.11 Inch | 53.594 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Max Bore
0 Inch | 0 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter