Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SGM90B HUB CI NR. SGMB090

SATI SGM90B HUB CI NR. SGMB090

Jaw Coupling Hub; 158MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 160MM Outside Diameter; 85MM Length Thru Bore; SGM90 Size or Series; Cast Iron

Part #

SGM90B HUB CI NR. SGMB090

BDI #

1405583

QTY

CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
12.55
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
SGM90
Bushing Size if bushed
No Bushing
Material
Cast Iron
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://satispa.com
Long Description
Jaw Coupling Hub; 158MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 160MM Outside Diameter; 85MM Length Thru Bore; SGM90 Size or Series; Cast Iron
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Length Thru Bore
3.346 Inch | 85 Millimeter
Hub Diameter
6.22 Inch | 158 Millimeter