Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

257212

257212

257212 ; 257X2 1/2 COUPLING

2-1/2" Bore; 7-1/8" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 9-5/8" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 2680 Max Speed

Part #

257212

BDI #

983690

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
24.652
UNSPSC
31163009
EAN
0698672810296
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
No Flange
Bore Profile
Finished Bore
Coupling Size or Series
257
Mounting Method
Compression Mount
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
2680
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Ribbed Coupling | 6 Bolt
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
257212
Manufacturer Internal Number
257212
Weight / LBS
54.3
Long Description
2-1/2" Bore; 7-1/8" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 9-5/8" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 2680 Max Speed
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Length Thru Bore
9.625 Inch | 244.475 Millimeter