Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1200028 / 12X13X0.5 HS8 D

2350238 / 23.5X25X0.625 HS8 R

1200028 / 12X13X0.5 HS8 D

CRSEAL 1200028/ 12X13X0.5 HS8 D LIP SEAL

Lip Seal; 12" Shaft Dia; 13" Housing Bore; 1/2" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1200028

BDI #

1240066

PRICE
$ 565.28 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31411705
EAN
0085311118200
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1200028
Weight / LBS
2.723
Long Description
Lip Seal; 12" Shaft Dia; 13" Housing Bore; 1/2" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
12 Inch | 304.8 Millimeter
Housing Bore
13 Inch | 330.2 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter