Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
593667 / 9.5X11.5X1.25 HDSA2 DD

1250272 / 12.5X14X0.875 HDSA2 D

593667 / 9.5X11.5X1.25 HDSA2 DD

CRSEAL 593667 / 9.5X11.5X1.25 HDSA2 DD ; DBL LIP SEAL

Lip Seal; 9-1/2" Shaft Dia; 11-1/2" Housing Bore; 1-1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

593667

BDI #

1254615

PRICE
$ 761.92 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.16
UNSPSC
31411705
EAN
0085311097123
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
593667
Weight / LBS
4.763
Long Description
Lip Seal; 9-1/2" Shaft Dia; 11-1/2" Housing Bore; 1-1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
11.5 Inch | 292.1 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter