Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CUT 50X39X4.2

CUT 50X39X4.2

SKF CUT 50X39X4.2

39MM Shaft Dia; 50MM Housing Bore; 4.2MM Nominal Width; Polyamide Lip; Split Seal; 4.2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; CUT Seal Design Code

Part #

CUT 50X39X4.2

BDI #

1293609

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Generic Design Code
C_R_CUT
Lip Material
Polyamide
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
CUT
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
39MM Shaft Dia; 50MM Housing Bore; 4.2MM Nominal Width; Polyamide Lip; Split Seal; 4.2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; CUT Seal Design Code
Shaft Diameter
1.535 Inch | 39 Millimeter
Actual Width
0.165 Inch | 4.2 Millimeter
Housing Bore
1.969 Inch | 50 Millimeter
Nominal Width
0.165 Inch | 4.2 Millimeter