Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TFL 509

TFL 509

TFL 509 CONTACT SEAL

Lip Seal; 40MM Shaft Dia; Hydrogenated Nitrile Lip; Solid Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TFL Seal Design Code

Part #

TFL 509

BDI #

15008916

PRICE
$ 54.18 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
7316573712459
Generic Design Code
C_R_TFL
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TFL
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.004
Long Description
Lip Seal; 40MM Shaft Dia; Hydrogenated Nitrile Lip; Solid Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TFL Seal Design Code
Housing Bore
0 Inch | 0 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter