Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40395

40395

40395 OIL SEAL ; 1.375" SHAFT DIAMETER 1 LIP

1-3/8" Shaft Dia; 1-7/8" Housing Bore; 1/4" Nominal Width; Leather Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4L Seal Design Code

Part #

40395

BDI #

1341955

PRICE
$ 11.15 / each
$ 13.45 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
31181600
EAN
0053893468167
Generic Design Code
NAT_4L
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
4L
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
40395
Weight / LBS
0.053
Long Description
1-3/8" Shaft Dia; 1-7/8" Housing Bore; 1/4" Nominal Width; Leather Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4L Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
1.874 Inch | 47.6 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter