Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PBUS8-1-LH

PBUS8-1-LH

PBUS8-1-LH CAM CLUTCH ; 1.000" LH

Clutch; Manual Activation; Straight - Finished; 1" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Backstopping - Overrunning - Indexing; 454Lb-Ft Torque; Mechanical; PBUS Series; Cylindrical Housing; 1200 Max RPM

Part #

PBUS8-1-LH

BDI #

20888130

PRICE
$ 1,569.70 / each
$ 1,800.34 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.63
UNSPSC
26111912
EAN
0097039257154
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Overrunning | Indexing
Number of Stop Collars
0
Torque
454Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
PBUS
Housing Style
Cylindrical
Maximum RPM
1200
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.5
Long Description
Clutch; Manual Activation; Straight - Finished; 1" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Backstopping - Overrunning - Indexing; 454Lb-Ft Torque; Mechanical; PBUS Series; Cylindrical Housing; 1200 Max RPM
Bore
1 Inch | 25.4 Millimeter