Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB-812

TT-1508-1

TT-1508-1 THRUST WASHER BEARING ; 21/32" BORE 1-1/2" OD 1/16" THK

Thrust Washer; 21/32" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

102425

BDI #

522294

PRICE
$ 2.99 / each

QTY

INVENTORY:
446
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171515
EAN
0846802010218
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
TT-1508-1
Manufacturer Internal Number
102425
Long Description
Thrust Washer; 21/32" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.656 Inch | 16.662 Millimeter
Nominal Bore
0.656 Inch | 16.662 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter