Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7612DLGTNTG18

7612DLGTNTG18

7612DLGTNTG18 RADIAL BALL BEARING ; 0.75" ID X 1.75" OD X 1.0313" WD

Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage

Part #

7612DLGTNTG18

BDI #

15093287

PRICE
$ 62.11 / each
$ 119.97 / each

QTY

INVENTORY:
141
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31171504
EAN
0637400292843
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
7612DLGTNTG18
Weight / LBS
0.28
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Inner Race Width
1.092 Inch | 27.737 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter