Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7R16

7R16

NORTH AM. CAPACITOR 7R16

Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

7R16

BDI #

15093183

QTY

Manufacturer Name
NORTH AMERICAN CAPACITOR COM.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171504
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2 Inch | 50.8 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter