Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
FGR 25 SF A1A2 CCW

FGR 25 SF A1A2 CCW

FGR 25 SF A1A2 CCW

FGR 25 SF A1A2 CCW COMPLETE FREEWHEEL

Freewheel Clutch; 25MM Bore; 320Nm Torque; 118MM Outside Diameter; 90MM Hub Diameter; SF Type; Mounting Flange

Part #

4822-050400-025H33

BDI #

25165618

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111900
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.ringspann.com
Product Detail
Freewheel Clutch
Product Specification
25MM Bore; 320Nm Torque; 118MM Outside Diameter; 90MM Hub Diameter; SF Type; Mounting Flange
Long Description
Freewheel Clutch; 25MM Bore; 320Nm Torque; 118MM Outside Diameter; 90MM Hub Diameter; SF Type; Mounting Flange