Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QC122SYL3X001200

QC122SYL3X001200

QC122SYL3X001200 TYCHEM COVERALL ; YELLOW W/HOOD/BOOT

Coverall and Overall; Yellow Color; 31" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; 3X-Large Size Group; Serged Seam, Attached Hood and Sock, Elastic Wrist, Zipper Front and Storm Flap Style; 30-1/4" Nominal Width; For Chemical Processing, Food Processing, Petroleum Refining, Pharmaceutical Manufacturing, Pulp and Paper Manufacturing Application

Part #

QC122SYL3X001200

BDI #

17179177

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120006726
Noun
Coverall and Overall
Manufacturer URL
Weight / LBS
0.85
Product Detail
Coverall and Overall
Product Specification
Yellow Color; 31" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; 3X-Large Size Group; Serged Seam, Attached Hood and Sock, Elastic Wrist, Zipper Front and Storm Flap Style; 30-1/4" Nominal Width
Long Description
Coverall and Overall; Yellow Color; 31" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; 3X-Large Size Group; Serged Seam, Attached Hood and Sock, Elastic Wrist, Zipper Front and Storm Flap Style; 30-1/4" Nominal Width; For Chemical Processing, Food Processing, Petroleum Refining, Pharmaceutical Manufacturing, Pulp and Paper Manufacturing Application