Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TY127S-XL

TY127S-XL

TY127S-XL TYVEK COVERALL ; 25/CASE

Safety Coverall; White Color; 29-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particle/Non-Hazardous Light Liquid Splash Resistance; X-Large Size Group; Serged Seam; Attached Hood Respirator Fit; Elastic Waist Style; Wrist; Ankle; Front Zipper; Storm Flap; Standard Offering Type; 28" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance/Operation, Mold Remediation, Spray Painting, Wind Turbine Manufacturing Application

Part #

251-TY127S-XL

BDI #

21538462

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
Noun
Coverall
Keyword String
Safety
Manufacturer Item Number
251-TY127S-XL
Product Detail
Safety Coverall
Product Specification
White Color; 29-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particle/Non-Hazardous Light Liquid Splash Resistance; X-Large Size Group; Serged Seam; Attached Hood Respirator Fit; Elastic Waist Style; Wrist; Ankle; Front Zipper; Storm Flap; Standard Offering Type; 28" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance/Operation, Mold Remediation, Spray Painting, Wind Turbine Manufacturing Application
Long Description
Safety Coverall; White Color; 29-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particle/Non-Hazardous Light Liquid Splash Resistance; X-Large Size Group; Serged Seam; Attached Hood Respirator Fit; Elastic Waist Style; Wrist; Ankle; Front Zipper; Storm Flap; Standard Offering Type; 28" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance/Operation, Mold Remediation, Spray Painting, Wind Turbine Manufacturing Application