Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97232 ; 142643

97232 ; 142643

142643 DISPENSE TIP ; 25 GAUGE PPF RED TIPS 50EA/PAK

Polypropylene Dispense Tip; Size 25 Gauge | 1-1/2 IN; For Adhesive Dispenser

Part #

142643

BDI #

1406064

PRICE
$ 81.64 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
40141743
EAN
0079340972322
Product Name
Dispense Tip
Product Description
Polypropylene Dispense Tip
Application
Adhesive Dispenser
Size if applicable
25 Gauge | 1-1/2 IN
Other Features
Red Hub | Flexible | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97232
Weight / LBS
0.053
Long Description
Polypropylene Dispense Tip; Size 25 Gauge | 1-1/2 IN; For Adhesive Dispenser