Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97972 ; 142646

97972 ; 142646

142646 FEEDLINE TUBING ; BLACK TEFLON 10M 1/4" OD X 33 FT L

Feedline Tubing; Size 1/4 IN OD X 33 FT L; For Reservoir and Integrated Controller

Part #

142646

BDI #

1406065

PRICE
$ 534.99 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
40183000
EAN
0079340979727
Product Name
Tubing
Product Description
Feedline Tubing
Application
Reservoir and Integrated Controller
Size if applicable
1/4 IN OD X 33 FT L
Other Features
Black | PTFE
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tubing
Keyword String
Polyethylene
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97972
Weight / LBS
0.75
Long Description
Feedline Tubing; Size 1/4 IN OD X 33 FT L; For Reservoir and Integrated Controller