Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

222MS 250ML IDH 135335

222MS 250ML IDH 135335

222MS 250ML IDH 135335 THREADLOCKER ; 22241 250ML BOTTLE PURPLE 10EA/CS

Anaerobic Threadlocker; Small Screw; Bottle; 250 Ml; Liquid; Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller; Purple

Part #

135335

BDI #

1055376

PRICE
$ 295.69 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.309
UNSPSC
31201627
EAN
0079340222410
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Screw
Container Type
Bottle
Texture
Liquid
Application
Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller
Tradename
222MS
Manufacturer's Description
Loctite 222MS Low Strength Purple Threadlocker
Color
Purple
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.19 Percentage | 1.79 g/l
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A Type II Grade M | NSF P1
Other Features
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 53; Prevailing 30 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
22241
Weight / LBS
0.73
Long Description
Anaerobic Threadlocker; Small Screw; Bottle; 250 Ml; Liquid; Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller; Purple