Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SIC GRS MIX 1LB GRT180 GRD D IDH 232949

SIC GRS MIX 1LB GRT180 GRD D IDH 232949

SIC GRS MIX 1LB GRT180 GRD D IDH 232949

SIC GRS MIX 1LB GRT180 GRD D IDH 232949 ; 39439 MET WRK COMPD 1LB CAN 6EA/CS

Metal Working Compound; Metal Working | Silicon Mix; Can; Paste; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb

Part #

232949

BDI #

1055904

PRICE
$ 78.15 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.542
UNSPSC
15121500
EAN
0079340394391
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working | Silicon Mix
Container Type
Can
Texture
Paste
Application
Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER
Manufacturer's Description
Clover Silicon Carbide Grease Mix
Color
Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Standard Abrasive Paste | Grade D | Grit 180
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39439
Weight / LBS
1.351
Long Description
Metal Working Compound; Metal Working | Silicon Mix; Can; Paste; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb