Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SIC GRS MIX 1LB GRT600 GRD 4A IDH 233169

SIC GRS MIX 1LB GRT600 GRD 4A IDH 233169

SIC GRS MIX 1LB GRT600 GRD 4A IDH 233169

SIC GRS MIX 1LB GRT600 GRD 4A IDH 233169 ; 39549 METAL WORK COMPND 1LB 6EA/CS

Metal Working Compound; Metal Working | Silicon Mix; Can; Paste; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb

Part #

233169

BDI #

1055928

PRICE
$ 125.21 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.542
UNSPSC
15121500
EAN
0079340395497
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working | Silicon Mix
Container Type
Can
Texture
Paste
Application
Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER
Manufacturer's Description
Clover Silicon Carbide Grease Mix
Color
Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Standard Abrasive Paste | Grade 4A | Grit 600
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39549
Weight / LBS
1.334
Long Description
Metal Working Compound; Metal Working | Silicon Mix; Can; Paste; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb