Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SIC PAT GEL WTRMX 1LB GRT600 IDH 233179

SIC PAT GEL WTRMX 1LB GRT600 IDH 233179

SIC PAT GEL WTRMX 1LB GRT600 IDH 233179

SIC PAT GEL WTRMX 1LB GRT600 IDH 233179 ; 39554 METAL WORK COMPND 1LB 6EA/CS

Metal Working Compound; Metal Working; Water Mix; Jar; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb

Part #

233179

BDI #

1055931

PRICE
$ 198.68 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.526
UNSPSC
15121500
EAN
0079340395541
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working
Container Type
Water Mix
Texture
Jar
Application
Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER | PAT GEL
Manufacturer's Description
Clover Silicon Carbide Pat Gel Water Mix
Color
Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 93 Deg C COC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Biodegradable | Grade NC | Grit 150 | Non Curing | Grinding Compound
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39554
Weight / LBS
1.334
Long Description
Metal Working Compound; Metal Working; Water Mix; Jar; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb