Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LB 8423 2.7OZ IDH 495549

LB 8423 2.7OZ IDH 495549

LB 8423 2.7OZ IDH 495549 GREASE ; 37535 DI-ELECTRIC TUBE 6EA/CS

Insulating Compound; Electrical Applications; Tube; Liquid; Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector; Colorless; 3 Oz

Part #

495549

BDI #

1056496

PRICE
$ 28.64 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.102
UNSPSC
15121500
EAN
0079340375352
Product Name And Type
Specialty Insulating Compound
Typical Use
Electrical Applications
Container Type
Tube
Texture
Liquid
Application
Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector
Manufacturer's Description
Dielectric Tune-Up Grease
Color
Colorless
Container Size value And um
3 Oz
Degree of Flashpoint value And um
Above 260 Deg C COC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing
Net Weight
3 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Compound
Keyword String
Insulating
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37535
Weight / LBS
0.282
Long Description
Insulating Compound; Electrical Applications; Tube; Liquid; Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector; Colorless; 3 Oz