Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LB 8211 8OZ OBSOLETE DO NOT USE 07/21

LB 8211 8OZ OBSOLETE DO NOT USE 07/21

LB 8211 8OZ OBSOLETE DO NOT USE 07/21

LB 8211 8OZ OBSOLETE DO NOT USE 07/21

PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Sliding Surface | Mold | Way/Slide | Pulley | Packing | Bearing | Conveyor | Belt | Gasket | Gear | Chain Drive | Cable | Metal; Cloudy; 8 Oz

Part #

234630 - OBS

BDI #

1056078

QTY

CATEGORY
Brand
Manufacturer Name
LOCTITE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.331
UNSPSC
15121500
Product Name
Dry Lubricant
Product Type
PTFE Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Sliding Surface | Mold | Way/Slide | Pulley | Packing | Bearing | Conveyor | Belt | Gasket | Gear | Chain Drive | Cable | Metal
Tradename
KRYTOX
Manufacturer's Description
Krytox RFE Advanced PTFE Dry Lubricant
Color
Cloudy
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-83 Deg C
Odor
Alcoholic
VOC Content - Percentage
97.5 Percentage
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants Dry
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
PTFE Film
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30138
Weight / LBS
0.728
Long Description
PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Sliding Surface | Mold | Way/Slide | Pulley | Packing | Bearing | Conveyor | Belt | Gasket | Gear | Chain Drive | Cable | Metal; Cloudy; 8 Oz