Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SL125BWHMD001200

SL125BWHMD001200

SL125BWHMD001200

SL125BWHMD001200 TYCHEM COVERALL ; WHITE ZIPPER FRONT ELASTIC WRIST

Coverall; Medium Size; 16" Height; 16" Length; 10" Width; Tychem 4000 Material; Abrasion | Chemicals | Puncture Resistance; Style Bound Seams | Collar | Zipper Front | Elastic Wrists and Ankles | Storm Flap

Part #

SL125BWHMD001200

BDI #

17179270

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120008904
Harmonized Tariff Code
3926.20.90.50
Noun
Coverall
Weight / LBS
10.4
Product Detail
Coverall
Product Specification
Medium Size; 16" Height; 16" Length; 10" Width; Tychem 4000 Material; Abrasion | Chemicals | Puncture Resistance; Style Bound Seams | Collar | Zipper Front | Elastic Wrists and Ankles | Storm Flap
Long Description
Coverall; Medium Size; 16" Height; 16" Length; 10" Width; Tychem 4000 Material; Abrasion | Chemicals | Puncture Resistance; Style Bound Seams | Collar | Zipper Front | Elastic Wrists and Ankles | Storm Flap