Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

553444

553444

553444 TAPER DISPENSE NEEDLE ; 14GA 1.24" TT PE 50EA/PAK

Polyethylene Tapered Dispense Tip; Size 14 Gauge | 1-1/4 IN; For Adhesive Dispenser

Part #

553444

BDI #

1056546

PRICE
$ 56.12 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
40141743
EAN
0079340982727
Product Name
Dispense Tip
Product Description
Polyethylene Tapered Dispense Tip
Application
Adhesive Dispenser
Size if applicable
14 Gauge | 1-1/4 IN
Other Features
Tan Hub | General Purpose
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98272
Weight / LBS
0.044
Long Description
Polyethylene Tapered Dispense Tip; Size 14 Gauge | 1-1/4 IN; For Adhesive Dispenser