Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

107603

107603

EATON 107603

Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Static Torque 201250Lb-in at 75psi

Part #

107603

BDI #

304599

QTY

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
283.3
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Static Torque 201250Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
VC
Housing Style
Cylindrical
Shaft-Thru/End
End
Pressure
125psi
Application
Grinding Mills | Marine Propulsion | Metal Forming Machinery | Oil and Gas Machinery
Inch - Metric
Inch
Other Features
Air Cooled | Ventilated Construction
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
107603
Weight / LBS
624
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Static Torque 201250Lb-in at 75psi
Port Size
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter