Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
56DBES-20-MA-104/208 60HZ OBSOLETE 02/19

56DBES-20-MA-104/208 60HZ OBSOLETE 02/19

56DBES-20-MA-104/208 60HZ OBSOLETE 02/19

56DBES-20-MA-104/208 60HZ OBSOLETE 02/19

Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 104/208VAC Voltage; Bidirectional Rotation; Static Torque 20Lb-ft

Part #

56DBES-20-MA-104/208 60HZ OBSOLETE 02/19

BDI #

19375845

QTY

Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
6.538
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
104/208VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 20Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA 4X
Mounting Frame Size
56C
Enclosure
E-Z KLEEN
Power Off Status
Engagement
Resistance Ohm
290Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Food Duty | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
56DBES-20-MA-104/208 60HZ
Manufacturer Internal Number
030747
Weight / LBS
14.4
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 104/208VAC Voltage; Bidirectional Rotation; Static Torque 20Lb-ft
Bore
0.625 Inch | 15.875 Millimeter