Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T10-1110-20

T10-890-32

T10-890-32 TIMING BELT ; NON-RETURNABLE 890MM L X 32MM

Synchronous Belt; 10MM Pitch; 890MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Polyurethane Outer Material

Part #

77622352

BDI #

20287838

PRICE
$ 80.61 / each
$ 109.49 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
26111811
EAN
0072053917789
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
T10-890-32
Manufacturer Internal Number
7762-2352
Weight / LBS
0.29
Long Description
Synchronous Belt; 10MM Pitch; 890MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
35.039 Inch | 890 Millimeter
Belt Width
1.26 Inch | 32 Millimeter