Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W1 6 5/8

Q2 65 MM

Q2 65 MM SPLIT TAPER BUSHING ; NON-RETURNABLE

65MM Bore; 73.025MM Outside Diameter; 88.9MM Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing

Part #

2761252

BDI #

19067283

PRICE
$ 110.90 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.931
UNSPSC
31171605
EAN
0662460622972
Bushing Series
Q2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Malleable Iron - Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q2 65 MM
Manufacturer Internal Number
2761252
Weight / LBS
2.05
Long Description
65MM Bore; 73.025MM Outside Diameter; 88.9MM Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter