Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

027-756-4445

027-756-4445

027-756-4445 AC GEARMOTOR ; 1/4HP 230VAC RA 45:1 RATIO 38RPM/60HZ

Gear Unit; Right Angle; 45:1 Ratio; 42; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 756 Series

Part #

027-756-4445

BDI #

22570891

PRICE
$ 1,065.41 / each

QTY

Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
8.61
UNSPSC
26111524
Reducer Type
Right Angle
Nominal Ratio
45:1
Mounting Frame
42
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
38.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
756
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
120In-Lbs
Fan Cooling
No
Motor HP, KW if motor included
0.25HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
42
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
16.8
Long Description
Gear Unit; Right Angle; 45:1 Ratio; 42; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 756 Series
Nominal Center Distance
1.578 Inch | 40.081 Millimeter
Overall Length
10.335 Inch | 262.509 Millimeter
Overall Width
6.801 Inch | 172.745 Millimeter
Center Distance
1.578 Inch | 40.081 Millimeter
Overall Height
5.8 Inch | 147.32 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter