Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F710-10-B5-J

F710-10-B5-J

F710-10-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

59831

BDI #

15083767

PRICE
$ 694.22 / each
$ 744.90 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.581
UNSPSC
26111537
EAN
0781711598313
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
0.44HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
138In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1 Inch | 25.4 Millimeter
Nominal Center Distance
1 Inch | 25.4 Millimeter
Overall Length
5.595 Inch | 142.113 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Length
1.19 Inch | 30.226 Millimeter
Base to Center of Input Shaft
2.31 Inch | 58.674 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Output Shaft
1.31 Inch | 33.274 Millimeter
Overall Height
6.62 Inch | 168.148 Millimeter