Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

011-190-0072

011-190-0072

011-190-0072 DC GEARMOTOR ; 1/20HP 90VDC 71.7:1 RATIO 25RPM

Gear Unit; Parallel; 71.7:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 25 Output RPM; Direct Mounted; Helical-Spur

Part #

011-190-0072

BDI #

21436987

PRICE
$ 652.43 / each

QTY

Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
2.83
UNSPSC
26111524
EAN
0845171000240
Reducer Type
Parallel
Nominal Ratio
71.7:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
24.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
25
Gearing
Helical-Spur
Manufacturer's Series
100
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
100In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | F Insulation Class | Optional 28 Inch Dia Footplate and J-Boxes
Motor HP, KW if motor included
0.05HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
6.25
Long Description
Gear Unit; Parallel; 71.7:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 25 Output RPM; Direct Mounted; Helical-Spur
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
1 Inch | 25.4 Millimeter
Overall Length
8.8 Inch | 223.52 Millimeter
Nominal Center Distance
0.75 Inch | 19.05 Millimeter
Center Distance
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.394 Inch | 10.008 Millimeter
Overall Width
3.6 Inch | 91.44 Millimeter
Overall Height
3.6 Inch | 91.44 Millimeter