Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

017-260-0072 OBSOLETE 11/23 USE 28172999

017-260-0072 OBSOLETE 11/23 USE 28172999

017-260-0072 NLA 11/23 USE 28172999 ; 49FRAME 1/8HP SANIMOTOR 72:1 RATIO 230V

Gear Unit; SANIMOTOR; Parallel; 72:1 Ratio; 49 Frame; Motor Input Type; Shaft Output Type; 24 Output RPM; Direct Mounted

Part #

017-260-0072 - OBS

BDI #

21437018

QTY

Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
10.42
UNSPSC
26111524
Tradename
SANIMOTOR
Reducer Type
Parallel
Nominal Ratio
72:1
Mounting Frame
49
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
24.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
24
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
304 Stainless Steel
Output Torque value plus um
256In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | F3 Insulation Class
Motor HP, KW if motor included
0.125HP
Motor Frame Size if motor included
49
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
230VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
23
Long Description
Gear Unit; SANIMOTOR; Parallel; 72:1 Ratio; 49 Frame; Motor Input Type; Shaft Output Type; 24 Output RPM; Direct Mounted
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Overall Length
10.36 Inch | 263.144 Millimeter
Output Shaft Diameter
0.79 Inch | 20.066 Millimeter
Output Shaft Length
1.61 Inch | 40.894 Millimeter
Center Distance
0.79 Inch | 20.066 Millimeter
Nominal Center Distance
0.79 Inch | 20.066 Millimeter
Overall Width
5.33 Inch | 135.382 Millimeter
Overall Height
5.33 Inch | 135.382 Millimeter