Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1400H100

DUPLICATE 17108400 DO NOT USE

MEGADYNE GROUP DUPLICATE 17108400 DO NOT USE

Synchronous Belt; 3/8 Inch Pitch; 41.2" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material

Part #

DUPLICATE 17108400 DO NOT USE

BDI #

15065243

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://megadynegroup.com
Long Description
Synchronous Belt; 3/8 Inch Pitch; 41.2" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
41.2 Inch | 1046.48 Millimeter