Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M5 50X50X1000 FOGASLÉC NR. CR32100

L514-6

L514-6 GEAR RACK ; 6' LONG STEEL

12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 72" Length; Steel

Part #

12752

BDI #

162342

PRICE
$ 289.56 / each
$ 291.30 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.167
UNSPSC
31171709
EAN
0781711127520
Pitch
12 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L514-6
Manufacturer Internal Number
12752
Weight / LBS
6.98
Long Description
12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
0.417 Inch | 10.592 Millimeter
Overall Thickness
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter