Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PH96 PARA-FLEX NEOPRENE ELEMENT

PH96 PARA-FLEX NEOPRENE ELEMENT

PH96 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE

10.31" Outside Diameter; Elastomeric Coupling Type; Element; Neoprene; 2-17/32" Width; PH96 Size or Series; 5230 Max Speed; 2835In-Lbs Torque

Part #

011267

BDI #

239626

PRICE
$ 963.64 / each
$ 1,016.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.112
UNSPSC
31163000
EAN
0782475010110
Coupling Type
Elastomeric Coupling
Component
Element
Material
Neoprene
Coupling Size or Series
PH96
Maximum Speed RPM
5230
Torque
2835In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH96 PARA-FLEX NEOPRENE ELEMENT
Manufacturer Internal Number
011267
Weight / LBS
2.45
Long Description
10.31" Outside Diameter; Elastomeric Coupling Type; Element; Neoprene; 2-17/32" Width; PH96 Size or Series; 5230 Max Speed; 2835In-Lbs Torque
Width
2.531 Inch | 64.287 Millimeter
Outside Diameter
10.31 Inch | 261.874 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter