Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3J 3/4

3J 3/4

3J34 ELASTOMERIC COUPLING HUB

Hub, Elastomeric Coupling; 3/4" Bore; 2.062" Outside Diameter; 1-1/2" Hub Diameter; Flanged; Finished Bore; 51/64" Length Thru Bore; 3J Size or Series; Keyway; Steel Material; 9200 Maximum Speed; EPDM/Neoprene 60In-Lbs Torque

Part #

3J34

BDI #

990873

PRICE
$ 16.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31163012
EAN
0698672620048
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
3J
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
9200
Torque
EPDM/Neoprene 60In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 3/4" Bore; 2.062" Outside Diameter; 1-1/2" Hub Diameter; Flanged; Finished Bore; 51/64" Length Thru Bore; 3J Size or Series; Keyway; Steel Material; 9200 Maximum Speed; EPDM/Neoprene 60In-Lbs Torque
Bore
0.75 Inch | 19.05 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.797 Inch | 20.244 Millimeter
Outside Diameter
2.062 Inch | 52.375 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter