Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100HCBM 150M RAPTOR

RAPTOR 40HCBM 1-11/16IN

RAPTOR 40HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE

Elastomeric Coupling Hub; 1.687" Bore; 6.63" Outside Diameter; 5-3/4" Hub Diameter; Shaft Hub Type; Finished Bore; 2-1/2" Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque

Part #

016000

BDI #

20492925

PRICE
$ 776.40 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
23153100
EAN
0782477417634
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E40
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
5000
Torque
5504In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
16000
Weight / LBS
17.9
Long Description
Elastomeric Coupling Hub; 1.687" Bore; 6.63" Outside Diameter; 5-3/4" Hub Diameter; Shaft Hub Type; Finished Bore; 2-1/2" Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque
Bore
1.687 Inch | 42.85 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter